This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Ice Grey

KOHLER

Corbelle® Comfort Height® 1.28 gpf Elongated Two Piece Toilet in Ice Grey

  • Fast #
  • Part #K5709-95
  • Item #7794397
  • Manufacturer Part #5709-95
4.3 out of 5 Customer Rating
Brand image
KOHLER

Corbelle® Comfort Height® 1.28 gpf Elongated Two Piece Toilet in Ice Grey

  • Fast #
  • Part #K5709-95
  • Item #7794397
  • Manufacturer Part #5709-95
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Skirted tramway simplifies cleaning
  • Continuous Clean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last for more than one year in Continuous Clean system
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed tramway
  • Patented Ready Lock™ installation system is a simple solution for skirted toilets that saves time, hassle, and eliminates the need to drill into the floor for a standard 12" (305 mm) rough-in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Corbelle® Comfort Height®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-3/8 in
Toilet Bowl Width:
16-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes