Left-Hand Trip Lever in Vibrant® Brushed Bronze
Corbelle® Left-Hand Trip Lever in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1045-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Left-hand trip lever
- For use with the K-3814 Corbelle toilet
Specifications
- Brand Model Compatibility:
- K-3814
- Collection:
- Corbelle®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 1-1/16
- Handle Type:
- Lever
- Length:
- 3-3/8
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612626981
- Width:
- 1-5/16