This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

KOHLER

Corbelle® Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K20120-L-2MB
  • Item #8965298
  • Manufacturer Part #20120-L-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Corbelle® Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K20120-L-2MB
  • Item #8965298
  • Manufacturer Part #20120-L-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • For use with the K-3814 Corbelle toilet
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/16 in
Length
3-3/8 in
Width
1-5/16 in
Characteristics & Features
Brand Model Compatibility
K-3814
Collection
Corbelle®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Type
Trip Lever
Material
Zinc
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612877543