This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant® Polished Nickel

KOHLER

Corbelle® Left-Hand Trip Lever in Vibrant® Polished Nickel

  • Fast #
  • Part #K20120-L-SN
  • Item #7936756
  • Manufacturer Part #20120-L-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Corbelle® Left-Hand Trip Lever in Vibrant® Polished Nickel

  • Fast #
  • Part #K20120-L-SN
  • Item #7936756
  • Manufacturer Part #20120-L-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • For use with the K-3814 Corbelle toilet
  • Requires Certification
Dimensions & Measurements
Depth
1-1/16 in
Diameter
1-5/16 in
Length
3-3/8 in
Width
1-5/16 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Corbelle® K-3814 Toilet
Collection
Corbelle®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
885612626998