This product requires certification to purchase.

Cutting Board (UM)

KOHLER

Cutting Board (UM)

  • Fast #
  • Part #K37818-NA
  • Item #14102096
  • Manufacturer Part #37818-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Cutting Board (UM)

  • Fast #
  • Part #K37818-NA
  • Item #14102096
  • Manufacturer Part #37818-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Kohler's 1 year limited warranty
  • Coordinates with products from the Audrine line seamlessly
  • Constructed of wood
  • Intricate design doubles the boards use as a serving tray
  • Requires Certification

Documents

Dimensions & Measurements
Length
16-7/8 in
Weight
4.34 lb
Width
9-5/8 in
Characteristics & Features
Material
Wood
Warranty & Product Information
Type
K37818-NA
UPC
195711271037