This product requires certification to purchase.

DC Battery Pack for Touchless Faucets

KOHLER

DC Battery Pack for Touchless Faucets

  • Fast #
  • Part #K36264-NA
  • Item #10363304
  • Manufacturer Part #36264-NA
5 out of 5 Customer Rating
Brand image
KOHLER

DC Battery Pack for Touchless Faucets

  • Fast #
  • Part #K36264-NA
  • Item #10363304
  • Manufacturer Part #36264-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for use with Kohler® Accliv™ faucets K-103A36-SBNA and K-103A36-SBTA
  • Powered by 4 AA batteries (included)
  • Includes battery pack and mounting bracket
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-3/16 in
Diameter
1-3/16 in
Height
3-1/4 in
Length
2-3/16 in
Width
3-3/16 in
Characteristics & Features
Faucet Part Type
Battery
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K36264-NA
UPC
195711123800