This product requires certification to purchase.

Single Handle Diverter Valve Trim in Oil Rubbed Bronze

KOHLER

Devonshire® Single Handle Diverter Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT376-4-2BZ
  • Item #4336645
  • Manufacturer Part #T376-4-2BZ
4.8 out of 5 Customer Rating
Brand image
KOHLER

Devonshire® Single Handle Diverter Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #KT376-4-2BZ
  • Item #4336645
  • Manufacturer Part #T376-4-2BZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Coordinates well with Leighton™ fixtures
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Devonshire®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Height:
3-7/8
Escutcheon Width:
3-7/8
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/8
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
885612079749
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-22/25