0.125 gpf Wash Out Urinal with Sensor Flush Valve
Dexter™ 0.125 gpf Wash Out Urinal with Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Wash Out Urinal in White
Part #K5452-ETSS-0
KOHLER 0.125 gpf Sensor Urinal Flush Valve
Part #K10UH00D20-CP
- Fixture and touchless flushometer combination is engineered for optimal performance
- Washout urinal
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- Includes anti-backsplash wall
- 1 pint or 0.125 gpf (0.47 lpf)
- 3/4 in (19 mm) top spud
- Flush valve activation distance is factory-set
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2
- Collection:
- Dexter™
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Height:
- 20-3/4 in
- Length:
- 14-11/16 in
- Material:
- Vitreous China
- UPC:
- 195711007537
- WaterSense Labeled:
- Yes