This product requires certification to purchase.

DEXTERANTIMICROBIAL & MACH 0.125 HYBRID

KOHLER

Dexter™ DEXTERANTIMICROBIAL & MACH 0.125 HYBRID

  • Fast #
  • Part #KPR5452-T1HS-NA
  • Item #9721857
  • Manufacturer Part #PR5452-T1HS-NA
3.6 out of 5 Customer Rating
Brand image
KOHLER

Dexter™ DEXTERANTIMICROBIAL & MACH 0.125 HYBRID

  • Fast #
  • Part #KPR5452-T1HS-NA
  • Item #9721857
  • Manufacturer Part #PR5452-T1HS-NA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

This product includes

  • Fixture and touchless flushometer combination is engineered for optimal performance
  • Washout urinal
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Includes anti-backsplash wall
  • 1 pint or 0.125 gpf (0.47 lpf)
  • 3/4 in (19 mm) top spud
  • Flush valve activation distance is factory-set
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.19.2
Collection:
Dexter™
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Height:
20-3/4 in
Length:
14-11/16 in
Material:
Vitreous China
WaterSense Labeled:
Yes