This product requires certification to purchase.

DTV Mode Digital Shower Controller

KOHLER

DTV® DTV Mode Digital Shower Controller

  • Fast #
  • Part #K29203-BL
  • Item #9343127
  • Manufacturer Part #29203-BL
5 out of 5 Customer Rating
Brand image
KOHLER

DTV® DTV Mode Digital Shower Controller

  • Fast #
  • Part #K29203-BL
  • Item #9343127
  • Manufacturer Part #29203-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Acts as an auxiliary interface for DTV Mode or DTV Prompt two-outlet digital interface
  • Provides simple on/off actuation of shower outlets
  • Sleek, minimalist design
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
1-7/8 in
Width
1-7/8 in
Characteristics & Features
Brand Model Compatibility
K-527, K-528, K-29200, K-528-PM, K-29201, K-29202, K-29204, K-29205, K-23723
Collection
DTV®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal
Number of Handles
Single Handle
Electrical & Operational Information
Power Source
Plug-in
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA C22.2 No. 14, CSA C22.2 No. 68
IAPMO Listed
No
Type
K29203-BL
UL Listed
UL 1951
UPC
885612888204