This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Vibrant Polished Nickel

KOHLER

Edalyn™ by Studio McGee Single Handle Pull Down Touchless Kitchen Faucet in Vibrant Polished Nickel

  • Fast #
  • Part #K28358-RT2-2MB
  • Item #11783173
  • Manufacturer Part #28358-RT2-2MB
4.6 out of 5 Customer Rating
Brand image
KOHLER

Edalyn™ by Studio McGee Single Handle Pull Down Touchless Kitchen Faucet in Vibrant Polished Nickel

  • Fast #
  • Part #K28358-RT2-2MB
  • Item #11783173
  • Manufacturer Part #28358-RT2-2MB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response® technology uses a state-of-the-art motion sensor for reliable touchless activation
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, Sweep® spray, and Boost technology
  • Sweep® spray provides a wide, powerful blade of water that sweeps your dishes and sink clean
  • Boost technology increases the flow rate by 30% with the press of a button
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • ProMotion® technology guards against hose kinking to always deliver full maneuverability and water flow performance
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1-5/16 in
Faucet Height
17-22/25 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9 in
Spout Reach
9 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Edalyn™ by Studio McGee
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touchless
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1/CSA B125.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
K28358-RT2-2MB
UPC
195711265142