This product requires certification to purchase.

Wall Mount Pot Filler in Vibrant® Stainless

KOHLER

Edalyn™ by Studio McGee Wall Mount Pot Filler in Vibrant® Stainless

  • Fast #
  • Part #K28359-VS
  • Item #10221616
  • Manufacturer Part #28359-VS
4.4 out of 5 Customer Rating
Brand image
KOHLER

Edalyn™ by Studio McGee Wall Mount Pot Filler in Vibrant® Stainless

  • Fast #
  • Part #K28359-VS
  • Item #10221616
  • Manufacturer Part #28359-VS
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle with main lever shutoff
  • 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
10-1/2 in
Flow Rate
3.2 gpm
Spout Reach
18 in
Characteristics & Features
Collection
Edalyn™ by Studio McGee
Color Finish Category
Stainless Steel
Color Finish Name
Vibrant Stainless
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61, ANSI 372
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
195711098474