This product requires certification to purchase.

24 in. Towel Holder in Vibrant® Brushed Moderne Brass

KOHLER

Elate® 24 in. Towel Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27294-2MB
  • Item #9273921
  • Manufacturer Part #27294-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Elate® 24 in. Towel Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27294-2MB
  • Item #9273921
  • Manufacturer Part #27294-2MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes installation hardware
  • Coordinates with other products in the Elate collection
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
9-1/2 in
Height
2 in
Length
24 in
Projection
9-1/2 in
Width
24 in
Characteristics & Features
Collection
Elate®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Wall Mount
Material
Metal, Zinc
Number of Bars
4
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612919205