This product requires certification to purchase.

25-3/8 in. Towel Holder in Brushed Nickel

KOHLER

Elate® 25-3/8 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #K27294-BN
  • Item #7638106
  • Manufacturer Part #27294-BN
4.8 out of 5 Customer Rating
Brand image
KOHLER

Elate® 25-3/8 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #K27294-BN
  • Item #7638106
  • Manufacturer Part #27294-BN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of premium metal construction
  • Easy installation to update your bathroom in a day
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with Elate faucets and accessories
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2 in
Depth
9-1/2 in
Height
2 in
Length
25-3/8 in
Projection
9-1/2 in
Width
28-19/100 in
Characteristics & Features
Collection
Elate®
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
4
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612688408