9 in. Towel Bar in Vibrant® Brushed Nickel
Elate® 9 in. Towel Bar in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2304-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with Elate faucets and accessories
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Elate®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-15/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-15/16 in
- UPC:
- 885612677440
- Width:
- 9-1/8 in