This product requires certification to purchase.

Corner Foot Ledge in Vibrant® Brushed Moderne Brass

KOHLER

Elate® Corner Foot Ledge in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K33809-2MB
  • Item #11674037
  • Manufacturer Part #33809-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Elate® Corner Foot Ledge in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K33809-2MB
  • Item #11674037
  • Manufacturer Part #33809-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shaving ledge/footrest for added comfort
  • Coordinates with Elate faucets and accessories
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
9-1/4 in
Characteristics & Features
Collection
Elate®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Warranty & Product Information
ADA Compliant
No
Type
K33809-2MB
UPC
195711201355