This product requires certification to purchase.

Corner Foot Ledge in Vibrant® Brushed Nickel

KOHLER

Elate® Corner Foot Ledge in Vibrant® Brushed Nickel

  • Fast #
  • Part #K33809-BN
  • Item #11674039
  • Manufacturer Part #33809-BN
4.6 out of 5 Customer Rating
Brand image
KOHLER

Elate® Corner Foot Ledge in Vibrant® Brushed Nickel

  • Fast #
  • Part #K33809-BN
  • Item #11674039
  • Manufacturer Part #33809-BN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shaving ledge/footrest for added comfort
  • Coordinates with Elate faucets and accessories
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
9-1/4 in
Characteristics & Features
Collection
Elate®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Warranty & Product Information
ADA Compliant
No
Type
K33809-BN
UPC
195711201331