This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

KOHLER

Elate Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35331-G-2MB
  • Item #11674055
  • Manufacturer Part #35331-G-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Elate Multi Function Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K35331-G-2MB
  • Item #11674055
  • Manufacturer Part #35331-G-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
8-7/8 in
Hose Length
60 in
Slide Bar Height
28 in
Width
3-9/16 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Elate
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Mount
Wall Mount
Showerhead Function
Multi
Warranty & Product Information
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195711198723