This product requires certification to purchase.

One Handle Single Function Shower Faucet (Trim Only)

KOHLER

Elate One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS35321-4Y-CP
  • Item #11674119
  • Manufacturer Part #TS35321-4Y-CP
3.5 out of 5 Customer Rating
Brand image
KOHLER

Elate One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #KTS35321-4Y-CP
  • Item #11674119
  • Manufacturer Part #TS35321-4Y-CP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Escutcheon Height
6-21/25 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Elate
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
KTS35321-4Y-CP
WaterSense Labeled
No
UPC
195711199010