This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Bronze

KOHLER

Elate® Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Bronze

  • Fast #
  • Part #K33591-4-2MB
  • Item #11650821
  • Manufacturer Part #33591-4-2MB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Elate® Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Bronze

  • Fast #
  • Part #K33591-4-2MB
  • Item #11650821
  • Manufacturer Part #33591-4-2MB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two Lever handles offer separate control of hot and cold water
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Laminar flow
  • Box includes: Assembled faucet, clicker drain
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • This product can help a building earn Water Efficiency points in LEED® Green Building Rating System
  • Coordinates with other products in the Elate collection
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Included Components
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Elate®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Bronze
Number of Handles
Two Handle
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
195711195548