This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant Brushed Nickel

KOHLER

Elate® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #KT33969-4-BN
  • Item #11650859
  • Manufacturer Part #T33969-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Elate® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #KT33969-4-BN
  • Item #11650859
  • Manufacturer Part #T33969-4-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-handle bath faucet trim
  • 7-1/2 in (191 mm) gooseneck nondiverted spout with slip-fit connection
  • Coordinates with other products in the Elate collection
  • Valve sold separately
  • Widespread deck mounted installation - 3 hole faucet with 8" to 16" faucet centers
  • Dual handles operate with 1/4 turn
  • 2 lever handles included with tub filler
  • Rough in valve not included - options will be presented at check-out
  • All hardware required for installation is included
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in - 16 in
Height
7-37/50 in
Length
6-16/25 in
Spout Height
6-3/4 in
Tub Spout Reach
6 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Elate®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1/CSA B125.1
Type
KT33969-4-BN
UPC
195711201294