This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

KOHLER

Elate® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K33592-4-BL
  • Item #11674014
  • Manufacturer Part #33592-4-BL
3.9 out of 5 Customer Rating
Brand image
KOHLER

Elate® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K33592-4-BL
  • Item #11674014
  • Manufacturer Part #33592-4-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two Lever handles offer separate control of hot and cold water; Covered under Kohler's lifetime limited warranty
  • 1.2 gpm (4.5 lpm) maximum flow rate; Faucet body constructed of metal
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance; Coordinates with products from the Elate line
  • Box includes: Assembled faucet, clicker drain; Widespread mounting type - 3 hole faucet with 8" to 16" centers
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System; Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Coordinates with other products in the Elate collection; Faucet includes ceramic disc valve
  • For 8" – 16" (203 – 406 mm) centers; Drain assembly not included - when adding to cart, option will be presented
  • Widespread; All hardware required for installation is included
  • Simplified faucet installation; mounting hardware requires no special tools
  • Premium material construction for durability and reliability
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
16 in
Faucet Height
6-3/4 in
Flow Rate
1.2 gpm
Height
6-3/4 in
Spout Reach
5 in
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Elate®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195711195654