This product requires certification to purchase.

Elongated Bidet Toilet Seat

KOHLER

Elongated Bidet Toilet Seat

  • Fast #
  • Part #K38392-0
  • Item #12190693
  • Manufacturer Part #38392-0
4.6 out of 5 Customer Rating
Brand image
KOHLER

Elongated Bidet Toilet Seat

  • Fast #
  • Part #K38392-0
  • Item #12190693
  • Manufacturer Part #38392-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Even more cleansing effectiveness will be yours with the innovative dual-wand KOHLER® PureWash E860 bidet toilet seat. This bidet seat offers a front wand with adjustable water temperature and pressure settings to enhance personal hygiene and provides each user their preference of cleansing with either the front or rear wand. The PureWash E860 bidet seat has a low-profile design made to fit most elongated toilets, and with features like a heated seat, handheld remote with programmable user presets, air drying, and LED lighting.
  • Continuously heated water for consistent comfort
  • Front and rear wash modes provide adjustable water temperature and water pressure
  • Rear wand offers choice of oscillating or pulsating spray
  • Sleek, handheld remote control with two programmable user presets
  • Self-cleaning function uses UV light to automatically clean rear wand surface
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Boost spray automatically adjusts rear spray mode to highest pressure
  • Child mode with soft, gentle wash provides a safe experience
  • Heated seat with adjustable temperature settings
  • Requires Certification

Documents

Dimensions & Measurements
Depth
19-11/16 in
Height
142-1/5 in
Length
362-1/5 in
Width
381-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm v www.P65Warnings.ca.gov
Seat Features
Front Cleansing Spray, Heated Seat, Oscillating Cleansing Spray, Programmable, Pulsating Cleansing Spray, Rear Cleansing Spray, Remote Control, Soft Cleansing Spray
Seat Type
Bidet
Toilet Seat Shape
Elongated
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
Fits Brand
KOHLER
Type
K38392-0
UPC
195711188427