This product requires certification to purchase.

15 x 36 in. Medicine Cabinet

KOHLER

Embark™ 15 x 36 in. Medicine Cabinet

  • Fast #
  • Part #K56550-NA
  • Item #10381021
  • Manufacturer Part #56550-NA
4.1 out of 5 Customer Rating
Brand image
KOHLER

Embark™ 15 x 36 in. Medicine Cabinet

  • Fast #
  • Part #K56550-NA
  • Item #10381021
  • Manufacturer Part #56550-NA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4 in D shelves offer more room for larger jars, bottles and grooming supplies
  • Three adjustable tempered glass shelves offer additional bathroom storage
  • Full overlay mirrored door with flat edges
  • Mirrored interior
  • 3-way adjustable slow close hinges with 105° opening capability for easy cabinet access
  • Easy hang bracket mounts cabinet securely and simplifies surface mount applications
  • Includes side mirror kit for surface-mount installation
  • Requires Certification
Dimensions & Measurements
Depth
4-15/16 in
Height
36 in
Length
15 in
Size
15 in x 36 in
Width
15 in
Included Components
Lights Included
No
Mirror Included
Yes
Characteristics & Features
Collection
Embark™
Glass Type
Tempered
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
3
Warranty & Product Information
ADA Compliant
No
Type
K56550-NA
UPC
195711146069