This product requires certification to purchase.

16 x 20 in. Recessed Medicine Cabinet

KOHLER

Embark™ 16 x 20 in. Recessed Medicine Cabinet

  • Fast #
  • Part #K55060-NA
  • Item #10381004
  • Manufacturer Part #55060-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Embark™ 16 x 20 in. Recessed Medicine Cabinet

  • Fast #
  • Part #K55060-NA
  • Item #10381004
  • Manufacturer Part #55060-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two adjustable tempered glass shelves offer additional bathroom storage
  • Full overlay mirrored door with flat edges
  • 3-way adjustable hinges with 105° opening capability for easy cabinet access
  • Easy hang bracket mounts cabinet securely and simplifies surface mount applications
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
20 in
Length
16 in
Size
16 in x 20 in
Width
16 in
Included Components
Lights Included
No
Mirror Included
Yes
Characteristics & Features
Collection
Embark™
Glass Type
Tempered
Installation Type
Recessed Mount
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
2
Warranty & Product Information
Type
K55060-NA
UPC
195711145918