20 x 26 in. Medicine Cabinet
Embark™ 20 x 26 in. Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4 in D shelves offer more room for larger jars, bottles and grooming supplies
- Two adjustable tempered glass shelves offer additional bathroom storage
- Full overlay mirrored door with flat edges
- Mirrored interior
- 3-way adjustable slow close hinges with 105° opening capability for easy cabinet access
- Easy hang bracket mounts cabinet securely and simplifies surface mount applications
- Includes side mirror kit for surface-mount installation
Specifications
- Collection:
- Embark™
- Depth:
- 4-15/16 in
- Glass Type:
- Tempered
- Height:
- 26 in
- Installation Type:
- Surface Mount
- Length:
- 20 in
- Lights Included:
- No
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Size:
- 20 in x 26 in
- UPC:
- 195711145994
- Width:
- 20 in