This product requires certification to purchase.

30 x 26 in. Medicine Cabinet

KOHLER

Embark™ 30 x 26 in. Medicine Cabinet

  • Fast #
  • Part #K55064-NA
  • Item #10381008
  • Manufacturer Part #55064-NA
3.6 out of 5 Customer Rating
Brand image
KOHLER

Embark™ 30 x 26 in. Medicine Cabinet

  • Fast #
  • Part #K55064-NA
  • Item #10381008
  • Manufacturer Part #55064-NA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two adjustable tempered glass shelves offer additional bathroom storage
  • Two full overlay mirrored doors with flat edges
  • 3-way adjustable hinges with 105° opening capability for easy cabinet access
  • Easy hang bracket mounts cabinet securely and simplifies surface mount applications
  • Includes side mirror kit for surface-mount installation
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
26 in
Length
25 in
Size
30 in x 26 in
Width
30 in
Included Components
Lights Included
No
Mirror Included
Yes
Characteristics & Features
Collection
Embark™
Glass Type
Tempered
Installation Type
Surface Mount
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
2
Number of Shelves
2
Warranty & Product Information
Type
K55064-NA
UPC
195711145956