This product requires certification to purchase.

1-Light Wall Sconce in Satin Nickel

KOHLER

Embra™ 1-Light Wall Sconce in Satin Nickel

  • Fast #
  • Part #K32252-SC01-SNL
  • Item #10221546
  • Manufacturer Part #32252-SC01-SNL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Embra™ 1-Light Wall Sconce in Satin Nickel

  • Fast #
  • Part #K32252-SC01-SNL
  • Item #10221546
  • Manufacturer Part #32252-SC01-SNL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed in collaboration with Studio McGee
  • Globular glass shades extend from rods with flared metal detail in elegant transitional designs suited for any room
  • Requires bulb with medium (E26) base; type A19 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Coordinates with other products in the Embra collection
  • Requires Certification
Dimensions & Measurements
Depth
7-13/16 in
Diameter
6-9/16 in
Height
9-1/16 in
Length
7-13/16 in
Width
6-9/16 in
Characteristics & Features
Collection
Embra™
Color Finish Category
Nickel Tones
Color Finish Name
Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Compact Fluorescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel, Glass, Brass
Number of Lights
1
Wall Sconce Type
Swing Arm
Electrical & Operational Information
Power Source
Socket-based
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
CSA C22.2 No. 250.0
Type
K32252-SC01-SNL
UL Listed
UL 1598
UPC
195711117137