This product requires certification to purchase.

60 in. x 32 in. Alcove Bathtub with Right Drain

KOHLER

Entity™ 60 in. x 32 in. Alcove Bathtub with Right Drain

  • Fast #
  • Part #K26108-RA-0
  • Item #10104317
  • Manufacturer Part #26108-RA-0
5 out of 5 Customer Rating
Brand image
KOHLER

Entity™ 60 in. x 32 in. Alcove Bathtub with Right Drain

  • Fast #
  • Part #K26108-RA-0
  • Item #10104317
  • Manufacturer Part #26108-RA-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Integral apron creates a clean, finished look
  • Low step-over height allows easy entry and exit
  • Round overflow
  • Integral lumbar support
  • Textured bottom surface
  • Drain assembly sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Basin Depth
14-1/2 in
Depth
14-1/2 in
Height
15-3/4 in
Length
60 in
Overall Height
15-3/4 in
Overall Length
60 in
Overall Width
32 in
Soaking Depth
11-1/16 in
Weight
61 lb
Width
32 in
Included Components
Drain Included
Yes
Characteristics & Features
Bathtub Shape
Rectangle
Collection
Entity™
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Installation Type
3 Wall Alcove
Material
Acrylic
Number of Occupants
1
Overflow Type
Round
Warranty & Product Information
ADA Compliant
Yes
cUPC Certified
Yes
Type
K26108-RA-0
UPC
885612935205