60 in. x 36 in. Alcove Bathtub with Right Drain
Entity™ 60 in. x 36 in. Alcove Bathtub with Right Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integral apron creates a clean, finished look
- Low step-over height allows easy entry and exit
- Round overflow
- Integral lumbar support
- Textured bottom surface
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bathtub Shape:
- Rectangle
- Collection:
- Entity™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Right
- Height:
- 15-3/4 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 15-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-1/16 in
- Type:
- K26107-RA-0
- UPC:
- 885612935229
- Weight:
- 65 lb
- Width:
- 36 in
- cUPC Certified:
- Yes