This product requires certification to purchase.

1-3/8 x 22 in. Flat Edge Round Framed Mirror in Brushed Nickel

KOHLER

Essential 1-3/8 x 22 in. Flat Edge Round Framed Mirror in Brushed Nickel

  • Fast #
  • Part #K31367-BNL
  • Item #10078134
  • Manufacturer Part #31367-BNL
3.9 out of 5 Customer Rating
Brand image
KOHLER

Essential 1-3/8 x 22 in. Flat Edge Round Framed Mirror in Brushed Nickel

  • Fast #
  • Part #K31367-BNL
  • Item #10078134
  • Manufacturer Part #31367-BNL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER® faucet and lighting products
  • High quality finish - will resist rust and corrosion through everyday use
  • Flat edge gives the mirror a seamless and clean look
  • Mirror hangs vertical
  • Requires Certification
Dimensions & Measurements
Height
22 in
Length
1-3/8 in
Weight
8.336 lb
Width
22 in
Characteristics & Features
Collection
Essential
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Glass Type
Mirrored
Installation Type
Wall Mount
Lighting Style
Transitional
Material
Metal, Glass
Mirror Edge
Flat Edge
Shape
Round
Style
Transitional
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Framed Mirror
UPC
195711083609