This product requires certification to purchase.

1-3/8 x 24 in. Flat Edge Arched Framed Mirror in Matte Black

KOHLER

Essential 1-3/8 x 24 in. Flat Edge Arched Framed Mirror in Matte Black

  • Fast #
  • Part #K30637-BLL
  • Item #10235726
  • Manufacturer Part #30637-BLL
5 out of 5 Customer Rating
Brand image
KOHLER

Essential 1-3/8 x 24 in. Flat Edge Arched Framed Mirror in Matte Black

  • Fast #
  • Part #K30637-BLL
  • Item #10235726
  • Manufacturer Part #30637-BLL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER® faucet and lighting products
  • Requires Certification
Dimensions & Measurements
Depth
1-37/100 in
Height
36 in
Length
1-3/8 in
Weight
26.74 lb
Width
24 in
Characteristics & Features
Collection
Essential
Color Finish Category
Blacks
Color Finish Name
Matte Black
Glass Type
Mirrored
Material
Metal, Glass
Mirror Edge
Flat Edge
Shape
Arched
Warranty & Product Information
Product Type
Framed Mirror
UPC
195711097422