This product requires certification to purchase.

20-1/16 x 1-3/8 in. Framed Mirror Capsule in Chromes

KOHLER

Essential 20-1/16 x 1-3/8 in. Framed Mirror Capsule in Chromes

  • Fast #
  • Part #K26051-CPL
  • Item #9343007
  • Manufacturer Part #26051-CPL
5 out of 5 Customer Rating
Brand image
KOHLER

Essential 20-1/16 x 1-3/8 in. Framed Mirror Capsule in Chromes

  • Fast #
  • Part #K26051-CPL
  • Item #9343007
  • Manufacturer Part #26051-CPL
5 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Kohler logo delicately etched on lower mirror face
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
20-1/25 in
Height
40-1/16 in
Length
20-1/16 in
Size
40-1/16 in x 20-1/16 in x 1-3/8 in
Width
1-3/8 in
Characteristics & Features
Collection
Essential
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Lighting Style
Modern
Material
Glass, Metal
Mirror Edge
Flat Edge
Shape
Capsule
Style
Modern
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Framed Mirror
UPC
885612919564