This product requires certification to purchase.

20 in. x 32 in. Arch Mirror in

KOHLER

Essential 20 in. x 32 in. Arch Mirror in

  • Fast #
  • Part #K30638-BGL
  • Item #10235729
  • Manufacturer Part #30638-BGL
5 out of 5 Customer Rating
Brand image
KOHLER

Essential 20 in. x 32 in. Arch Mirror in

  • Fast #
  • Part #K30638-BGL
  • Item #10235729
  • Manufacturer Part #30638-BGL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER® faucet and lighting products
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/8 in
Height
32 in
Length
20 in
Weight
24.50 lb
Width
20 in
Characteristics & Features
Collection
Essential
Color Finish Category
Gold Tones
Color Finish Name
Moderne Brushed Gold
Installation Type
Wall Mount
Material
Metal
Mirror Edge
Flat Edge
Warranty & Product Information
Application
Residential
Product Type
Framed Mirror
Type
K30638-BGL
UPC
195711097453