This product requires certification to purchase.

20 in. x 32 in. Arch Mirror in

KOHLER

Essential 20 in. x 32 in. Arch Mirror in

  • Fast #
  • Part #K30638-BNL
  • Item #10235731
  • Manufacturer Part #30638-BNL
4.7 out of 5 Customer Rating
Brand image
KOHLER

Essential 20 in. x 32 in. Arch Mirror in

  • Fast #
  • Part #K30638-BNL
  • Item #10235731
  • Manufacturer Part #30638-BNL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-37/100 in
Height
32 in
Weight
24.50 lb
Width
20 in
Characteristics & Features
Collection
Essential
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Mirror Edge
Flat Edge
Warranty & Product Information
Type
K30638-BNL
UPC
195711097477