This product requires certification to purchase.

22-1/16 x 1-3/8 in. Framed Mirror Rectangular in Chromes

KOHLER

Essential 22-1/16 x 1-3/8 in. Framed Mirror Rectangular in Chromes

  • Fast #
  • Part #K26052-CPL
  • Item #9343910
  • Manufacturer Part #26052-CPL
5 out of 5 Customer Rating
Brand image
KOHLER

Essential 22-1/16 x 1-3/8 in. Framed Mirror Rectangular in Chromes

  • Fast #
  • Part #K26052-CPL
  • Item #9343910
  • Manufacturer Part #26052-CPL
5 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Kohler logo delicately etched on lower mirror face
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • Requires Certification
Dimensions & Measurements
Depth
22-3/100 in
Height
34-1/16 in
Length
22-1/16 in
Size
34-1/16 in x 22-1/16 in x 1-3/8 in
Width
1-3/8 in
Characteristics & Features
Collection
Essential
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Glass, Metal
Mirror Edge
Flat Edge
Shape
Rectangular
Style
Decorative
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Framed Mirror
UPC
885612919601