24 x 36 in. Flat Edge Rectangular Framed Mirror in Moderne Brushed Gold
Essential 24 x 36 in. Flat Edge Rectangular Framed Mirror in Moderne Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Clean and timeless design allows for use in any interior space
- Mounts vertically or horizontally depending on the look you want to create
- Frame maintains a durable, long-lasting finish
- Finishes coordinate with Kohler® faucet and lighting products
Specifications
- ADA Compliant:
- No
- Collection:
- Essential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Moderne Brushed Gold
- Depth:
- 1-3/8
- Glass Type:
- Mirror
- Height:
- 36
- Installation Type:
- Horizontal, Vertical, Wall Mount
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 1-3/8 in x 36 in
- Style:
- Transitional
- UPC:
- 195711083845
- Weight:
- 19.209
- Width:
- 24