This product requires certification to purchase.

28 x 1-3/8 in. Mirror Rectangular in Chromes

KOHLER

Essential 28 x 1-3/8 in. Mirror Rectangular in Chromes

  • Fast #
  • Part #K31366-CPL
  • Item #10197967
  • Manufacturer Part #31366-CPL
4.5 out of 5 Customer Rating
Brand image
KOHLER

Essential 28 x 1-3/8 in. Mirror Rectangular in Chromes

  • Fast #
  • Part #K31366-CPL
  • Item #10197967
  • Manufacturer Part #31366-CPL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Mounts horizontally above a vanity or vertically as a full length mirror
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Height
60 in
Length
28 in
Size
60 in x 28 in x 1-3/8 in
Weight
25.844 lb
Width
1-3/8 in
Characteristics & Features
Collection
Essential
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Glass, Metal
Mirror Edge
Beveled Edge
Shape
Rectangular
Warranty & Product Information
Application
Residential
Product Type
Mirror
UPC
195711094681