This product requires certification to purchase.

30 x 45 in. Flat Edge Rectangular Framed Mirror in Brushed Nickel

KOHLER

Essential 30 x 45 in. Flat Edge Rectangular Framed Mirror in Brushed Nickel

  • Fast #
  • Part #K31365-BNL
  • Item #10078130
  • Manufacturer Part #31365-BNL
5 out of 5 Customer Rating
Brand image
KOHLER

Essential 30 x 45 in. Flat Edge Rectangular Framed Mirror in Brushed Nickel

  • Fast #
  • Part #K31365-BNL
  • Item #10078130
  • Manufacturer Part #31365-BNL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • Flat edge gives the mirror a seamless and clean look
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Height
45 in
Length
30 in
Size
30 in x 1-3/8 in x 45 in
Weight
10.81 lb
Width
30 in
Characteristics & Features
Collection
Essential
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Glass Type
Mirror
Installation Type
Horizontal, Vertical, Wall Mount
Lighting Style
Transitional
Material
Glass, Metal
Mirror Edge
Flat Edge
Shape
Rectangular
Style
Transitional
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Framed Mirror
UPC
195711083807