This product requires certification to purchase.

60 x 28 in. Rectangular Mirror in Brushed Nickel

KOHLER

Essential 60 x 28 in. Rectangular Mirror in Brushed Nickel

  • Fast #
  • Part #K31366-BNL
  • Item #10197966
  • Manufacturer Part #31366-BNL
3.4 out of 5 Customer Rating
Brand image
KOHLER

Essential 60 x 28 in. Rectangular Mirror in Brushed Nickel

  • Fast #
  • Part #K31366-BNL
  • Item #10197966
  • Manufacturer Part #31366-BNL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clean and timeless design allows for use in any interior space
  • Mounts horizontally above a vanity or vertically as a full-length mirror
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER faucet and lighting products
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Mounting kit ensures quick and easy installation
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/8 in
Height
60 in
Length
28 in
Weight
23.426 lb
Width
28 in
Characteristics & Features
Collection
Essential
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Glass
Mirror Edge
Beveled Edge
Warranty & Product Information
Application
Residential
Product Type
Mirror
Type
K31366-BNL
UPC
195711094698