Supply Elbow with Bracket in Matte Black
Exhale™ Supply Elbow with Bracket in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 486-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with a handshower and hose (sold separately)
- Includes check valve for backflow prevention
- Handshower holder fits most handshowers
- Coordinates with other products in the Exhale collection
- Metal construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Exhale™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-11/16
- Faucet Part Type:
- Fitting
- Height:
- 1-3/4
- Installation Type:
- Wall Mount
- Length:
- 2-3/4
- Material:
- Brass
- Type:
- K98354-BL
- UPC:
- 195711039422
- WaterSense Labeled:
- No
- Width:
- 2-15/16