This product requires certification to purchase.

3-5/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

KOHLER

Forte 3-5/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K1893-C-2MB
  • Item #9030859
  • Manufacturer Part #1893-C-2MB
4.1 out of 5 Customer Rating
Brand image
KOHLER

Forte 3-5/16 in. 16 oz. Kitchen Soap Dispenser in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K1893-C-2MB
  • Item #9030859
  • Manufacturer Part #1893-C-2MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Holds up to 16 ounces of soap or lotion; refillable from top
  • May be installed in predrilled sink holes or surfaces up to 2" thick
  • Clamshell packed
  • Coordinates with transitional-style faucets
  • Solid-brass construction for durability and reliability
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
3-5/16 in
Length
2 in
Spout Reach
3-3/8 in
Weight
0.95 lb
Characteristics & Features
Collection
Forte
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Installation Type
Deck Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
UPC
885612750273