This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Geometric Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K7515-CP
  • Item #3924808
  • Manufacturer Part #7515-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

Geometric Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K7515-CP
  • Item #3924808
  • Manufacturer Part #7515-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powered by the 30 year hybrid energy system
  • Insight™ adaptive infrared technology
  • Waterproof shroud protects electronic components
  • Water saving vandal resistant 0.5 gpm aerator
  • Maximum cycle time 30 second
  • Temperature control handle option
  • Less drain
  • With mixer
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-1/8 in
Flow Rate
0.5 gpm
Height
6-1/8 in
Maximum Deck Thickness
2 in
Spout Height
4-7/8 in
Spout Reach
5-3/4 in
Width
2-5/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Geometric
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
650531917348