Elongated Closed Front Toilet Seat in Peachblow
Glenbury™ Quiet-Close™ Elongated Closed Front Toilet Seat in Peachblow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quiet-Close™ elongated lid and seat prevents slamming
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release™ functionality allows seat to be removed easily from toilet for convenient cleaning
- Quick-Attach® hardware for fast and secure installation
- Color-matched plastic hinges
Specifications
- ADA Compliant:
- No
- Collection:
- Glenbury™ Quiet-Close™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Peachblow
- Depth:
- 18-1/16
- Fits Brand:
- KOHLER
- Height:
- 1-1/8
- Length:
- 18-1/16
- Material:
- Plastic
- Seat Features:
- Quick-Release, Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 195711103321
- Width:
- 14-3/16