This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Polished Nickel

KOHLER

Graze® Single Handle Pull Down Kitchen Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K22062-SN
  • Item #9957347
  • Manufacturer Part #22062-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Graze® Single Handle Pull Down Kitchen Faucet in Vibrant® Polished Nickel

  • Fast #
  • Part #K22062-SN
  • Item #9957347
  • Manufacturer Part #22062-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three-function pull-down spray head with touch-control allows you to switch between stream, Sweep® spray and BerrySoft® spray
  • Sweep® spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • Unique three-function spray head allows you to tackle tasks such as cleaning, rinsing and filling with Sweep® spray, BerrySoft® spray, and aerated stream
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down spray head easier and more comfortable to use
  • High-arch 270° rotating swing spout offers vertical clearance for tall cookware and pitchers
  • 10-3/4" (273 mm) swing spout reach
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
17-13/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-3/4 in
Spout Reach
10-3/4 in
Spout Swivel
270°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Graze®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UPC
195711041159