This product requires certification to purchase.

Soap or Lotion Dispenser in Polished Chrome

KOHLER

Graze® Soap or Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K35760-CP
  • Item #10170635
  • Manufacturer Part #35760-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Graze® Soap or Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #K35760-CP
  • Item #10170635
  • Manufacturer Part #35760-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with the Graze kitchen faucet collection
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with KOHLER faucet finishes
  • KOHLER finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Graze®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-9/16
Installation Type:
Deck Mount, Undercounter
Length:
1-7/8
Material:
Brass, Plastic
Maximum Deck Thickness:
2-1/2
Spout Height:
2-9/16
Spout Reach:
3
Type:
K35760-CP
UPC:
195711060082
Weight:
1.03