Hand Shower Hose
Hand Shower Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1152-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Description: Hose Kit
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Material:
- Plastic
- UPC:
- 650531922267