This product requires certification to purchase.

Handle Kit in Polished Chrome

KOHLER

Handle Kit in Polished Chrome

  • Fast #
  • Part #K1153945-CP
  • Item #4114983
  • Manufacturer Part #1153945-CP
3.7 out of 5 Customer Rating
Brand image
KOHLER

Handle Kit in Polished Chrome

  • Fast #
  • Part #K1153945-CP
  • Item #4114983
  • Manufacturer Part #1153945-CP
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Type
Cross
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
UPC
650531122346