This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

KOHLER

Highline® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K26813-0
  • Item #10384157
  • Manufacturer Part #26813-0
5 out of 5 Customer Rating
Brand image
KOHLER

Highline® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K26813-0
  • Item #10384157
  • Manufacturer Part #26813-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One piece toilets integrate the tank and bowl into a seamless, easy to clean design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate - 1.28 gpf
  • Left hand polished chrome trip lever
  • 2-1/8 in fully glazed trapway
  • Quiet-Close® lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Precision engineered tank, bowl, and trapway create strong siphon during flushing
  • Class Five® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
28-11/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
28-11/16 in
Length
28-11/16 in
Toilet Bowl Depth
28-11/16 in
Toilet Bowl Height
16-1/4 in
Toilet Bowl Length
28-11/16 in
Toilet Bowl Width
10-3/16 in
Toilet Rough-In
12 in
Trap Size
1-15/16 in
Width
17-11/16 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
Highline®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
EPA Compliant
Yes
IAPMO Listed
Yes
Type
K26813-0
WaterSense Labeled
Yes
UPC
195711098726