This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Biscuit

This product has been replaced by

HIGHLINE CH R360 128 EB 14 RI TLT
KOHLER Revolution 360® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Manufacturer Part #43949-96
KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3949-96
  • Item #4117186
  • Manufacturer Part #3949-96
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

HIGHLINE CH R360 128 EB 14 RI TLT
KOHLER Revolution 360® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Manufacturer Part #43949-96
KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K3949-96
  • Item #4117186
  • Manufacturer Part #3949-96
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate - 1.28 gpf
  • Includes standard left hand polished chrome trip lever
  • Combination consists of the KOHLER K-4841 tank and KOHLER K-4199 bowl
  • Fully glazed trapway - 2-1/8 in
  • 3-bolt quick connect installation
  • Seat and supply line sold separately
  • Class Five® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Highline®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
30-3/4 in
IAPMO Listed:
Yes
Length:
31-5/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Depth:
31-5/8 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
31-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
14 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
18-1/4 in